Panduit GUBC500-6 Universal Beam Grounding Clamp | Graybar Store
Panduit - Universal Beam Grounding Clamp - GUBC500-6
+ / - Hover over image to Zoom
Other Views

    Universal Beam Grounding Clamp

    Manufacturer: Panduit
    Manufacturer #: GUBC500-6
    SKU: 25193879
    $258.03
    Checking Pricing
         
    Dimensions (Inches):2.13 W x 3.15 L x 2.5 H
    Packaging:1 Each
    Length:3.15 in.
    Use With:1-3/4 in Hole Spacing with 1/2-13 Thread; 2-Hole Compression Lugs with 1.2 in Stud Holes; GLMHK
    Run Conductor Size:6 to 500 AWG
    Hole Size:1.2 in.
    Width (Inches):2.13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GUBC500-6
    • Dimensions (Inches) 2.13 W x 3.15 L x 2.5 H
    • Hole Size 1.2 in.
    • Length 3.15 in.
    • Run Conductor Size 6 to 500 AWG
    Product Overview:
    Grounding Busbar, Packaging: 1 Each, Length: 3.15 in, Width Inches: 2.13 in