B-Line (Eaton) 4D441-22ZN 4Dimension™ Beam Clamp, Max Flange | Graybar Store
B-Line (Eaton) - 4Dimension™ Beam Clamp, Max Flange - 4D441-22ZN
+ / - Hover over image to Zoom
Other Views

    4Dimension™ Beam Clamp, Max Flange

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D441-22ZN
    SKU: 25677964
    $6.53
    Checking Pricing
         
    Dimensions:4-5/32 L in
    Brand or Series:4Dimension
    Length:4-5/32 in.
    Fitting Type:Beam Clamp
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D441-22ZN
    • Dimensions 4-5/32 L in
    • Brand or Series 4Dimension
    • Fitting Type Beam Clamp
    Product Overview:
    4Dimension™ 4D441 Universal Beam Clamp, Zinc-Plated, Beam Clamp