Brady - Universal Ball Valve Lockout Device - Large - 65401
+ / - Hover over image to Zoom
Other Views

Universal Ball Valve Lockout Device - Large

Manufacturer: Brady
Manufacturer #: 65401
SKU: 94073695
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:Fits maximum handle width 41 mm and thickness 31 mm
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65401
  • Color Red
  • Dimensions Fits maximum handle width 41 mm and thickness 31 mm
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
Product Overview:
Large universal ball valve lockout with handle fit up to 1.25 inch thick, 1.63 inch wide.