Endot Industries SP102 Conrrugated Duct Coupling | Graybar Store
Endot Industries - Conrrugated Duct Coupling - SP102
+ / - Hover over image to Zoom
Other Views

    Conrrugated Duct Coupling

    Manufacturer: Endot Industries
    Manufacturer #: SP102
    SKU: 99522972
    $20.66
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # SP102
    • Materials Aluminum
    • For Use With Innerduct/HDPE Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Universal Aluminum Conduit Coupler, Aluminum, Trade Size (Inches): 1 in, For Use With: Innerduct/HDPE Conduit