Square D (Schneider Electric) 9001AB1 Universal 30 mm Non-Illuminated Pushbutton with KA1 Contact Block | Graybar Store
Square D (Schneider Electric) - Universal 30 mm Non-Illuminated Pushbutton with KA1 Contact Block - 9001AB1
+ / - Hover over image to Zoom
Other Views

    Universal 30 mm Non-Illuminated Pushbutton with KA1 Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001AB1
    SKU: 91026114
    $96.53
    Checking Pricing
         
    Shape of Head:Round Flush
    Color:Universal
    Contact Operation:1NO/NC Momentary
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001AB1
    • Color Universal
    • Contact Operation 1NO/NC Momentary
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 1
    • Shape of Head Round Flush
    • Size (mm) 30
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-Illuminated 30 mm momentary 1NO/1NC round flush mount pushbutton with KA1 contact block and START/STOP nameplate.
    • Round pushbutton
    • Metal bezel