Square D (Schneider Electric) 140CPU31110 Unity Processor | Graybar Store
Square D (Schneider Electric) - Unity Processor - 140CPU31110
+ / - Hover over image to Zoom
Other Views

    Unity Processor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 140CPU31110
    SKU: 25057967
    $7,155.20
    Checking Pricing
         
    Module:2 (Ethernet, Modbus, Modbus Plus, Profibus DP, Sy/Max) Networks
    Packaging:1 Each
    Rating:548 kB
    Additional Features:(1) Female Connector SUB-D 9 for Connecting to the Modbus Plus Network; (2) Female Connectors SUB-D 9 for Connecting to the
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 140CPU31110
    • Additional Features (1) Female Connector SUB-D 9 for Connecting to the Modbus Plus Network; (2) Female Connectors SUB-D 9 for Connecting to the
    • Module 2 (Ethernet, Modbus, Modbus Plus, Profibus DP, Sy/Max) Networks
    • Rating 548 kB
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Unity Processor, Packaging: 1 Each, 2 (Ethernet, Modbus, Modbus Plus, Profibus DP, Sy/Max) Networks
    (1) Female Connector SUB-D 9 for Connecting to the Modbus Plus Network; (2) Female Connectors SUB-D 9 for Connecting to the Modbus Bus