Square D (Schneider Electric) Unity M1 Processor | Graybar Store
Square D (Schneider Electric) - Unity M1 Processor
+ / - Hover over image to Zoom
Other Views

    Unity M1 Processor

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • Height 60.6 mm
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Packaging
    Power Source
    Rating
    Additional Features
    Size
    Voltage Rating
    Width (mm)
    Depth
    Output Voltage
    Amperage Rating
    Input Voltage
    Price
    171CBU78090
    25633313
    1 Each
    Adapter
    19200 bps
    USB Port
    5.67 W x 2.11 D x 2.39 H in
    4.75 to 5.25 V
    144 mm
    53.47 mm
    $
    859
    .37
    /
    EA
    25633313
    Packaging
    1 Each
    Power Source
    Adapter
    Rating
    19200 bps
    Additional Features
    USB Port
    Size
    5.67 W x 2.11 D x 2.39 H in
    Voltage Rating
    4.75 to 5.25 V
    Width (mm)
    144 mm
    Depth
    53.47 mm
    Output Voltage
    Amperage Rating
    Input Voltage
    $
    859
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    171CBU98090
    25633314
    1 Each
    Ethernet; USB Port
    144 W x 53.47 D x 60.6 H mm
    4.75 to 5.25 V
    144 mm
    53.47 mm
    5 V DC
    500 mA
    $
    1280
    .29
    /
    EA
    25633314
    Packaging
    1 Each
    Power Source
    Rating
    Additional Features
    Ethernet; USB Port
    Size
    144 W x 53.47 D x 60.6 H mm
    Voltage Rating
    4.75 to 5.25 V
    Width (mm)
    144 mm
    Depth
    53.47 mm
    Output Voltage
    5 V DC
    Amperage Rating
    500 mA
    Input Voltage
    $
    1280
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    171CBU98091
    25633315
    1 Each
    Adapter
    10/100 Mbps
    Ethernet; USB Port
    144 x 53.47 x 60.6 H mm
    4.75 to 5.25 V
    144 mm
    53.47 mm
    500 mA
    5 V DC
    $
    1403
    .06
    /
    EA
    25633315
    Packaging
    1 Each
    Power Source
    Adapter
    Rating
    10/100 Mbps
    Additional Features
    Ethernet; USB Port
    Size
    144 x 53.47 x 60.6 H mm
    Voltage Rating
    4.75 to 5.25 V
    Width (mm)
    144 mm
    Depth
    53.47 mm
    Output Voltage
    Amperage Rating
    500 mA
    Input Voltage
    5 V DC
    $
    1403
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25633313 SKU, 25633313 ANALYTICS...
    Rating
    19200 bps
    Additional Features
    USB Port
    Size
    5.67 W x 2.11 D x 2.39 H in
    Voltage Rating
    4.75 to 5.25 V
    Width (mm)
    144 mm
    Depth
    53.47 mm
    Output Voltage
    Amperage Rating
    Input Voltage
    Price
    $
    859
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25633314 SKU, 25633314 ANALYTICS...
    Rating
    Additional Features
    Ethernet; USB Port
    Size
    144 W x 53.47 D x 60.6 H mm
    Voltage Rating
    4.75 to 5.25 V
    Width (mm)
    144 mm
    Depth
    53.47 mm
    Output Voltage
    5 V DC
    Amperage Rating
    500 mA
    Input Voltage
    Price
    $
    1280
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25633315 SKU, 25633315 ANALYTICS...
    Rating
    10/100 Mbps
    Additional Features
    Ethernet; USB Port
    Size
    144 x 53.47 x 60.6 H mm
    Voltage Rating
    4.75 to 5.25 V
    Width (mm)
    144 mm
    Depth
    53.47 mm
    Output Voltage
    Amperage Rating
    500 mA
    Input Voltage
    5 V DC
    Price
    $
    1403
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available