Cooper Power Systems (Eaton) 155F100-I/I X Limiter™ Full Range Current Limiting Fuse With Blown Fuse Indicator, 15.5kV, 100A | Graybar Store
Cooper Power Systems (Eaton) - X Limiter™ Full Range Current Limiting Fuse With Blown Fuse Indicator, 15.5kV, 100A - 155F100-I/I
+ / - Hover over image to Zoom
Other Views

    X Limiter™ Full Range Current Limiting Fuse With Blown Fuse Indicator, 15.5kV, 100A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 155F100-I/I
    SKU: 25523264
    $447.55
    Checking Pricing
         
    Voltage Rating:15.5 kV
    Amps:100A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 155F100-I/I
    • Application Paralleling 2 in. Dia. 15.5 kV Fuses to Fit Cooper Power Series NX Code 2 Hinge Mountings
    • Amps 100A
    • Fuse Dimension 13.55 L in.
    • Fuse Type Unitized Fuse
    • Voltage Rating 15.5 kV
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Unitized Fuse, Voltage Rating: 15.5 kV, Amps: 100 A, Fuse Dimension: 13.55 L in