Burndy BIBS2/03 Unitap™ Aluminum Multiple Tap Connector Single-Sided Entry | Graybar Store
Burndy - Unitap™ Aluminum Multiple Tap Connector Single-Sided Entry - BIBS2/03
+ / - Hover over image to Zoom
Other Views

    Unitap™ Aluminum Multiple Tap Connector Single-Sided Entry

    Manufacturer: Burndy
    Manufacturer #: BIBS2/03
    SKU: 99508589
    $40.68
    Checking Pricing
         
    No. of Ports:3
    Wire Size:14 AWG to 2/0 AWG
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBS2/03
    • No. of Ports 3
    • Insulation Material Plastisol
    • Wire Size 14 AWG to 2/0 AWG
    • Material Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-port Unitap™ aluminum connector for 14 to 2/0 AWG wire.