Burndy BIBS43 Unitap™ Aluminum Multiple Tap Connector Single-Sided Entry | Graybar Store
Burndy - Unitap™ Aluminum Multiple Tap Connector Single-Sided Entry - BIBS43
+ / - Hover over image to Zoom
Other Views

    Unitap™ Aluminum Multiple Tap Connector Single-Sided Entry

    Manufacturer: Burndy
    Manufacturer #: BIBS43
    SKU: 99508585
    $29.04
    Checking Pricing
         
    No. of Ports:3
    Wire Size:14 AWG to 4 AWG
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBS43
    • No. of Ports 3
    • Insulation Material Plastisol
    • Wire Size 14 AWG to 4 AWG
    • Material Aluminum
    • For Use With Copper, Aluminum
    • Country of Origin US - USA
    Product Overview:
    3-port Unitap™ aluminum connector for 14 to 4 AWG wire.