Burndy BIBD6002 Unitap™ Aluminum Multiple Tap Connector | Graybar Store
Burndy - Unitap™ Aluminum Multiple Tap Connector - BIBD6002
+ / - Hover over image to Zoom
Other Views

    Unitap™ Aluminum Multiple Tap Connector

    Manufacturer: Burndy
    Manufacturer #: BIBD6002
    SKU: 99527721
    $91.32
    Checking Pricing
         
    No. of Ports:2
    Wire Size:4 AWG to 600 kcmil
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBD6002
    • No. of Ports 2
    • Insulation Material Plastisol
    • Wire Size 4 AWG to 600 kcmil
    • Material Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-port Unitap™ aluminum connector for 4 AWG to 600 kcmil wire.