Burndy BIBD2/04 Unitap™ Aluminum Multiple Tap Connector | Graybar Store
Burndy - Unitap™ Aluminum Multiple Tap Connector - BIBD2/04
+ / - Hover over image to Zoom
Other Views

    Unitap™ Aluminum Multiple Tap Connector

    Manufacturer: Burndy
    Manufacturer #: BIBD2/04
    SKU: 99508576
    $51.02
    Checking Pricing
         
    No. of Ports:4
    Wire Size:14 AWG to 2/0 AWG
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBD2/04
    • No. of Ports 4
    • Insulation Material Plastisol
    • Wire Size 14 AWG to 2/0 AWG
    • Material Aluminum
    • For Use With Copper, Aluminum
    • Country of Origin US - USA
    Product Overview:
    4-port Unitap™ aluminum connector for 14 to 2/0 AWG wire.