Burndy BIBD2504 Unitap™ Aluminum Multiple Tap Connector | Graybar Store
Burndy - Unitap™ Aluminum Multiple Tap Connector - BIBD2504
+ / - Hover over image to Zoom
Other Views

    Unitap™ Aluminum Multiple Tap Connector

    Manufacturer: Burndy
    Manufacturer #: BIBD2504
    SKU: 97099136
    $63.30
    Checking Pricing
         
    No. of Ports:4
    Wire Size:10 AWG to 250 kcmil
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBD2504
    • No. of Ports 4
    • Insulation Material Plastisol
    • Wire Size 10 AWG to 250 kcmil
    • Material Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-port Unitap™ aluminum connector for 10 AWG to 250 kcmil wire.