GE Lighting SAM10SL Unit Pack Roadway Luminaire | Graybar Store
GE Lighting - Unit Pack Roadway Luminaire - SAM10SL
+ / - Hover over image to Zoom
Other Views

    Unit Pack Roadway Luminaire

    Manufacturer: GE Lighting
    Manufacturer #: SAM10SL
    SKU: 90072925
    $110.30
    Checking Pricing
         
    Additional Features:Includes Hood; Lamp; Optical; PE Control; Prewired Cable And Mounting Hardware
    Wattage:120 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # SAM10SL
    • Additional Features Includes Hood; Lamp; Optical; PE Control; Prewired Cable And Mounting Hardware
    • Brand Skygard
    • Input Voltage 120 V
    • Lamp Type High Pressure Sodium
    • Wattage 120 W
    • SAP Material Type ZSTD
    Product Overview:
    Skygard™ Unit Pack Roadway Luminaire, Wattage: 120 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 V