GE Lighting SAM10S1N25LV5ALN Unit Pack Roadway Luminaire | Graybar Store
GE Lighting - Unit Pack Roadway Luminaire - SAM10S1N25LV5ALN
+ / - Hover over image to Zoom
Other Views

    Unit Pack Roadway Luminaire

    Manufacturer: GE Lighting
    Manufacturer #: SAM10S1N25LV5ALN
    SKU: 25198921
    $74.45
    Checking Pricing
         
    Wattage:100 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):3000/4000
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # SAM10S1N25LV5ALN
    • Brand Skygard
    • Color Temperature (Kelvin) 3000/4000
    • Input Voltage 120 to 277 V
    • Lamp Type High Pressure Sodium
    • Rated Life (Hour) 50000
    • Wattage 100 W
    • SAP Material Type ZSTD
    Product Overview:
    Skygard™ Unit Pack Roadway Luminaire, Wattage: 100 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 to 277 V, Color Temperature (Kelvin): 3000/4000 K