Square D (Schneider Electric) HGA36030 Unit Mount Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Unit Mount Circuit Breaker - HGA36030
+ / - Hover over image to Zoom
Other Views

    Unit Mount Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGA36030
    SKU: 25049861
    $1,476.29
    Checking Pricing
         
    Amps:30A
    Mounting Type:Unit Mount
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGA36030
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 30A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Circuit Breaker, Unit Mount, 30A, 3-Pole, 600V AC/250V DC, 18kA