Square D (Schneider Electric) HGL26015 Unit Mount Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Unit Mount Circuit Breaker - HGL26015
+ / - Hover over image to Zoom
Other Views

    Unit Mount Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGL26015
    SKU: 25049728
    $1,189.47
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:15A
    Voltage (Volts):250 V DC; 600 V AC
    Interrupt Rating:18 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGL26015
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 15A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • Interrupt Rating 18 kA
    • Country of Origin US - USA
    Product Overview:
    PowerPact® Unit Mount Circuit Breaker, 15A, 600V AC/250V DC, 2-Pole, 18kA, Unit Mount
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules