Square D (Schneider Electric) HGA36060 Unit Mount Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Unit Mount Circuit Breaker - HGA36060
+ / - Hover over image to Zoom
Other Views

    Unit Mount Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGA36060
    SKU: 25049647
    $1,476.29
    Checking Pricing
         
    Amps:60A
    Mounting Type:Unit Mount
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGA36060
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 60A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Unit Mount Circuit Breaker, 60A, 600V AC/250V DC, 3-Pole, 18kA, Unit Mount