Marley Electric & Heating MUH0581 Unit Heater | Graybar Store
Marley Electric & Heating - Unit Heater - MUH0581
+ / - Hover over image to Zoom
Other Views

    Unit Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MUH0581
    SKU: 89021722
    $465.80
    Checking Pricing
         
    Amperage:24A
    Housing Dimensions:14 W x 7-1/2 D x 16 H in.
    Additional Features:Ideal for Factories, Warehouses, Garages, Stairwells, Shipping Docks, Power Stations And Mechanical Rooms
    Voltage Rating:208 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MUH0581
    • Amperage 24A
    • Additional Features Ideal for Factories, Warehouses, Garages, Stairwells, Shipping Docks, Power Stations And Mechanical Rooms
    • Finish Neutral Gray; Statuary Bronze
    • Housing Dimensions 14 W x 7-1/2 D x 16 H in.
    • Voltage Rating 208 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MUH Unit Heater, Voltage Rating: 208 V, Amperage: 24 A, Neutral Gray; Statuary Bronze, Housing Dimensions: 14 W x 7-1/2 D x 16 H in