Marley Electric & Heating MUH072 Unit Heater | Graybar Store
Marley Electric & Heating - Unit Heater - MUH072
+ / - Hover over image to Zoom
Other Views

    Unit Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MUH072
    SKU: 88170692
    $696.45
    Checking Pricing
         
    Amperage:27 to 31.3A
    Housing Dimensions:19 W x 7-1/2 D x 21-3/4 H in.
    Additional Features:Ideal for Factories, Warehouses, Garages, Stairwells, Shipping Docks, Power Stations And Mechanical Rooms
    Voltage Rating:240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MUH072
    • Amperage 27 to 31.3A
    • Additional Features Ideal for Factories, Warehouses, Garages, Stairwells, Shipping Docks, Power Stations And Mechanical Rooms
    • Finish Neutral Gray; Statuary Bronze
    • Housing Dimensions 19 W x 7-1/2 D x 21-3/4 H in.
    • Voltage Rating 240 V
    • Country of Origin US - USA
    Product Overview:
    QMark® MUH Unit Heater, Voltage Rating: 240 V, Amperage: 27 A; 31.3 A, Neutral Gray; Statuary Bronze, Housing Dimensions: 19 W x 7-1/2 D x 21-3/4 H in