Unistrut P1008U SS Unistrut® Stainless Steel Spring Tall Nut, 1/2 Inch | Graybar Store
Unistrut - Unistrut® Stainless Steel Spring Tall Nut, 1/2 Inch - P1008U SS
+ / - Hover over image to Zoom
Other Views

    Unistrut® Stainless Steel Spring Tall Nut, 1/2 Inch

    Manufacturer: Unistrut
    Manufacturer #: P1008U SS
    SKU: 93164043
    Price pending
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Channel Dimensions (Inches):1-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1008U SS
    • Channel Dimensions (Inches) 1-5/8 in
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 in. stainless steel spring nut, for 1-5/8 x 1-5/8 in. channel.