Unistrut P2072ASQ ST Unistrut® Square Post Base with 6 Holes | Graybar Store
Unistrut - Unistrut® Square Post Base with 6 Holes - P2072ASQ ST
+ / - Hover over image to Zoom
Other Views

    Unistrut® Square Post Base with 6 Holes

    Manufacturer: Unistrut
    Manufacturer #: P2072ASQ ST
    SKU: 25643505
    $67.17
    Checking Pricing
         
    Fitting Type:Square Post Base
    No. of Holes:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2072ASQ ST
    • Type Post Base
    • Fitting Type Square Post Base
    • No. of Holes 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square stainless steel post base has (6) 9/16-Inch holes to offer easy solution for cable entry. Dimension: 3-1/2 Inch x 1/4 Inch Thickness. Hole spacing is 13/16 Inch from end and 1-7/8 Inch on center.