Unistrut P2072ASQ EG Unistrut® Square Post Base with 10 Holes | Graybar Store
Unistrut - Unistrut® Square Post Base with 10 Holes - P2072ASQ EG
+ / - Hover over image to Zoom
Other Views

    Unistrut® Square Post Base with 10 Holes

    Manufacturer: Unistrut
    Manufacturer #: P2072ASQ EG
    SKU: 25279560
    $51.94
    Checking Pricing
         
    Fitting Type:Square Post Base
    Color / Finish:Electro-Galvanized
    No. of Holes:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2072ASQ EG
    • Type Post Base
    • Color / Finish Electro-Galvanized
    • Fitting Type Square Post Base
    • No. of Holes 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unistrut Electro-Galnized Post Base, 6 IN Length, 6 IN Width, 3-3/4 IN Thickness, Number Of Holes- 10, Hole Size- 9/16 in. Hole spacing is 13/16 Inch from end and 1-7/8 Inch on center