Unistrut P1031 ST Unistrut® P1031 Series Steel Flat Plate Fitting | Graybar Store
Unistrut - Unistrut® P1031 Series Steel Flat Plate Fitting - P1031 ST
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1031 Series Steel Flat Plate Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1031 ST
    SKU: 25649630
    $20.89
    Checking Pricing
         
    Fitting Type:Flat Plate
    Color / Finish:Stainless Steel 316
    Brand or Series:P1031
    No. of Holes:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1031 ST
    • Brand or Series P1031
    • Color / Finish Stainless Steel 316
    • Fitting Type Flat Plate
    • No. of Holes 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 Hole, Flat Plate Fitting