Unistrut P1026 GR Unistrut® P1000 Series Perma Green III Painted Steel Channel With Elongated Holes | Graybar Store
Unistrut - Unistrut® P1000 Series Perma Green III Painted Steel Channel With Elongated Holes - P1026 GR
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Perma Green III Painted Steel Channel With Elongated Holes

    Manufacturer: Unistrut
    Manufacturer #: P1026 GR
    SKU: 89026455
    $2.52
    Checking Pricing
         
    Fitting Type:Angle Connector Bracket
    Color / Finish:Perma-Green
    Brand or Series:Unistrut
    No. of Holes:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1026 GR
    • Brand or Series Unistrut
    • Color / Finish Perma-Green
    • Fitting Type Angle Connector Bracket
    • No. of Holes 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 Hole 90 Degree Perma-Green III- Green Powder Coated Angle Connector Bracket for All 1-5/8 inch Strut Channel