Unistrut P1000T 10EA Unistrut® P1000 Series Extruded Aluminum Channel With Elongated Holes | Graybar Store
Unistrut - Unistrut® P1000 Series Extruded Aluminum Channel With Elongated Holes - P1000T 10EA
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Extruded Aluminum Channel With Elongated Holes

    Manufacturer: Unistrut
    Manufacturer #: P1000T 10EA
    SKU: 93154458
    $53.40
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
    Channel Gauge:12
    Length:10.0 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000T 10EA
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12
    • Channel Material Extruded Aluminum
    • Length 10.0 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1000 Series extruded aluminum 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.