Unistrut P2859-10-WH Unistrut Frame Cap ( 1-5/8 inch Series) | Graybar Store
Unistrut - Unistrut Frame Cap ( 1-5/8 inch Series) - P2859-10-WH
+ / - Hover over image to Zoom
Other Views

    Unistrut Frame Cap ( 1-5/8 inch Series)

    Manufacturer: Unistrut
    Manufacturer #: P2859-10-WH
    SKU: 25272169
    $3.25
    Checking Pricing
         
    Fitting Type:Frame Cap
    Size:10
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2859-10-WH
    • Size 10
    • Color / Finish White
    • Fitting Type Frame Cap
    • SAP Material Type ZSTD
    Product Overview:
    White frame cap size 10 , For use with P100 Series.