Unistrut P1006T1420EG Unistrut® Electrogalvanized Steel Strut Top Retainer Nut | Graybar Store
Unistrut - Unistrut® Electrogalvanized Steel Strut Top Retainer Nut - P1006T1420EG
+ / - Hover over image to Zoom
Other Views

    Unistrut® Electrogalvanized Steel Strut Top Retainer Nut

    Manufacturer: Unistrut
    Manufacturer #: P1006T1420EG
    SKU: 91005378
    $1.87
    Checking Pricing
         
    Trade Size (Inches):1/4 in.
    Channel Dimensions (Inches):1-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1006T1420EG
    • Type Strut Top Retainer Nut
    • Channel Dimensions (Inches) 1-5/8
    • Materials Electrogalvanized Steel
    • For Use With 1-5/8 in. Channel
    • Trade Size (Inches) 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/4 in. Unistrut® electrogalvanized steel strut top retainer nut, for 1-5/8 in. channel.