Unistrut P1008 EG Unistrut® Electrogalvanized Steel Spring Nut | Graybar Store
Unistrut - Unistrut® Electrogalvanized Steel Spring Nut - P1008 EG
+ / - Hover over image to Zoom
Other Views

    Unistrut® Electrogalvanized Steel Spring Nut

    Manufacturer: Unistrut
    Manufacturer #: P1008 EG
    SKU: 89026466
    $1.04
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1008 EG
    • Type Channel Nut with Spring
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Materials Steel
    • For Use With 1-5/8 x 1-5/8 in. Channel
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/8 in. electrogalvanized steel spring nut, for 1-5/8 x 1-5/8 in. channel.