Unistrut P1012S EG Unistrut® Electrogalvanized Steel Spring Nut, 1/2 Inch | Graybar Store
Unistrut - Unistrut® Electrogalvanized Steel Spring Nut, 1/2 Inch - P1012S EG
+ / - Hover over image to Zoom
Other Views

    Unistrut® Electrogalvanized Steel Spring Nut, 1/2 Inch

    Manufacturer: Unistrut
    Manufacturer #: P1012S EG
    SKU: 90011950
    $4.25
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Channel Dimensions (Inches):1-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1012S EG
    • Channel Dimensions (Inches) 1-5/8 in
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 in. electrogalvanized steel spring nut, for 1-5/8 x 1-5/8 in. channel.