Unistrut A4006-1420EG Unistrut Channel Nut with Spring, 1/4 Inch | Graybar Store
Unistrut - Unistrut Channel Nut with Spring, 1/4 Inch - A4006-1420EG
+ / - Hover over image to Zoom
Other Views

    Unistrut Channel Nut with Spring, 1/4 Inch

    Manufacturer: Unistrut
    Manufacturer #: A4006-1420EG
    SKU: 93170773
    $2.44
    Checking Pricing
         
    Fitting Type:Spring Nut
    Size:1/4 in.
    Color / Finish:Electro-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # A4006-1420EG
    • Size 1/4 in.
    • Color / Finish Electro-Galvanized
    • Fitting Type Spring Nut
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/4-20 Inch electrogalvanized spring nut with spring.