Unistrut P2941 EG Unistrut® 8-Hole Electrogalvanized Steel Post Base | Graybar Store
Unistrut - Unistrut® 8-Hole Electrogalvanized Steel Post Base - P2941 EG
+ / - Hover over image to Zoom
Other Views

    Unistrut® 8-Hole Electrogalvanized Steel Post Base

    Manufacturer: Unistrut
    Manufacturer #: P2941 EG
    SKU: 22065767
    $36.33
    Checking Pricing
         
    Dimensions (Inches):4 in. x 6 in. Base x 3-1/2 in. Post
    No. of Holes:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2941 EG
    • Dimensions (Inches) 4 in. x 6 in. Base x 3-1/2 in. Post
    • No. of Holes 8
    • SAP Material Type ZSTD
    Product Overview:
    8-Hole Electrogalvanized Steel Post Base. Post base is made of steel and has a electro galvanized finish. It measures 4 Inch x 6 Inch base x 3-1/2 Inch post. It has six channel holes and two pad holes.