Unistrut P2751 EG Unistrut 4 Wheel Trolley with Loop, White | Graybar Store
Unistrut - Unistrut 4 Wheel Trolley with Loop, White - P2751 EG
+ / - Hover over image to Zoom
Other Views

    Unistrut 4 Wheel Trolley with Loop, White

    Manufacturer: Unistrut
    Manufacturer #: P2751 EG
    SKU: 89026033
    $34.77
    Checking Pricing
         
    Fitting Type:Washer
    Size:1-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2751 EG
    • Size 1-5/8 in.
    • Fitting Type Washer
    • SAP Material Type ZSTD
    Product Overview:
    FITTING, WASHER, 1 5/8IN SQUARE, 5/16IN BOLT, 11/32IN HOLE, STEEL, EG FINISH, NUCLEAR/////Four Wheel Trolley, With Loop, 100 LB Work Load Limit, ASTM A575, A576, A635 Or A36, ASTM A1011 SS GR 33 Steel,