Burndy CTB075RA4M UNIRAP™ 0.74 x 0.74 in. 4-Way Nylon Cable Tie Mount With Rubber Adhesive (1000) | Graybar Store
Burndy - UNIRAP™ 0.74 x 0.74 in. 4-Way Nylon Cable Tie Mount With Rubber Adhesive (1000) - CTB075RA4M
+ / - Hover over image to Zoom
Other Views

    UNIRAP™ 0.74 x 0.74 in. 4-Way Nylon Cable Tie Mount With Rubber Adhesive (1000)

    Manufacturer: Burndy
    Manufacturer #: CTB075RA4M
    SKU: 22083421
    $0.16
    Checking Pricing
         
    Width (Inches):0.75 in.
    Packaging:1000
    Color:Natural
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CTB075RA4M
    • Color Natural
    • Length 0.75 in.
    • Width (Inches) 0.75 in.
    • Packaging 1000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unirap™ natural nylon 0.75 L x 0.75 in. W 4-way mounting base with rubber adhesive. Max. tie slot width 0.14 in. Package of 1000.
    Burndy offers a wide variety of mounting bases suited for many applications. Mounting bases are used in conjunction with cables ties to stabilize and secure wire bundles, both indoors and outdoors. Mounting bases can be secured to a surface using rubber based adhesive, acrylic adhesive, or also can be screw mounted.