Burndy CTB075AA4C UNIRAP™ 0.74 x 0.74 in. 4-Way Nylon Cable Tie Mount With Acrylic Adhesive (100) | Graybar Store
Burndy - UNIRAP™ 0.74 x 0.74 in. 4-Way Nylon Cable Tie Mount With Acrylic Adhesive (100) - CTB075AA4C
+ / - Hover over image to Zoom
Other Views

    UNIRAP™ 0.74 x 0.74 in. 4-Way Nylon Cable Tie Mount With Acrylic Adhesive (100)

    Manufacturer: Burndy
    Manufacturer #: CTB075AA4C
    SKU: 22106722
    $0.55
    Checking Pricing
         
    Width (Inches):0.75 in.
    Packaging:100
    Color:Natural
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CTB075AA4C
    • Color Natural
    • Length 0.75 in.
    • Width (Inches) 0.75 in.
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unirap™ natural nylon 0.75 L x 0.75 in. W 4-way mounting base with acrylic adhesive. Max. tie slot width 0.14 in. Package of 100.
    Burndy offers a wide variety of mounting bases suited for many applications. Mounting bases are used in conjunction with cables ties to stabilize and secure wire bundles, both indoors and outdoors. Mounting bases can be secured to a surface using rubber based adhesive, acrylic adhesive, or also can be screw mounted.