CommScope Uniprise UC1BBB2-08F003 Uniprise® Category 6 Patch Cords, 3 FT, White | Graybar Store
CommScope Uniprise - Uniprise® Category 6 Patch Cords, 3 FT, White - UC1BBB2-08F003
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 6 Patch Cords, 3 FT, White

    Manufacturer: CommScope Uniprise
    Manufacturer #: UC1BBB2-08F003
    SKU: 25089120
    $14.04
    Checking Pricing
         
    Color:White
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UC1BBB2-08F003
    • Color White
    • Category Cat 6
    • Length (Feet) 3.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® Cat 6 white patch cord- 3 ft.
    • Meets or exceeds Category 6 specifications
    • Narrow boot strain relief
    • High Performance
    • 24 AWG conductors
    • Anti-snagging