CommScope Uniprise UC1BBB2-09F015 Uniprise® Category 6 Patch Cords, 15 FT, Yellow | Graybar Store
CommScope Uniprise - Uniprise® Category 6 Patch Cords, 15 FT, Yellow - UC1BBB2-09F015
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 6 Patch Cords, 15 FT, Yellow

    Manufacturer: CommScope Uniprise
    Manufacturer #: UC1BBB2-09F015
    SKU: 25089242
    $22.02
    Checking Pricing
         
    Color:Yellow
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UC1BBB2-09F015
    • Color Yellow
    • Category Cat 6
    • Length (Feet) 15.0
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® Cat 6 yellow patch cord- 15 ft.
    • Meets or exceeds Category 6 specifications
    • Narrow boot strain relief
    • High Performance
    • 24 AWG conductors
    • Anti-snagging