CommScope Uniprise UC1BBB2-0MF015 Uniprise® Category 6 Patch Cords, 15 FT, Green | Graybar Store
CommScope Uniprise - Uniprise® Category 6 Patch Cords, 15 FT, Green - UC1BBB2-0MF015
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 6 Patch Cords, 15 FT, Green

    Manufacturer: CommScope Uniprise
    Manufacturer #: UC1BBB2-0MF015
    SKU: 25089164
    $22.02
    Checking Pricing
         
    Color:Green
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UC1BBB2-0MF015
    • Color Green
    • Category Cat 6
    • Length (Feet) 15.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® Cat 6 green patch cord- 15 ft.
    • Meets or exceeds Category 6 specifications
    • Narrow boot strain relief
    • High Performance
    • 24 AWG conductors
    • Anti-snagging