CommScope Uniprise UC1BBB2-06F010 Uniprise® Category 6 Patch Cords, 10 FT, Orange | Graybar Store
CommScope Uniprise - Uniprise® Category 6 Patch Cords, 10 FT, Orange - UC1BBB2-06F010
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 6 Patch Cords, 10 FT, Orange

    Manufacturer: CommScope Uniprise
    Manufacturer #: UC1BBB2-06F010
    SKU: 25089181
    $18.69
    Checking Pricing
         
    Color:Orange
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UC1BBB2-06F010
    • Color Orange
    • Category Cat 6
    • Length (Feet) 10.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® Cat 6 orange patch cord- 10 ft.
    • Meets or exceeds Category 6 specifications
    • Narrow boot strain relief
    • High Performance
    • 24 AWG conductors
    • Anti-snagging