CommScope Uniprise UNJ600-GY-100PK Uniprise® Category 6 Information Outlet, Grey, 100 Pack | Graybar Store
CommScope Uniprise - Uniprise® Category 6 Information Outlet, Grey, 100 Pack - UNJ600-GY-100PK
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 6 Information Outlet, Grey, 100 Pack

    Manufacturer: CommScope Uniprise
    Manufacturer #: UNJ600-GY-100PK
    SKU: 25414592
    $1,031.68
    Checking Pricing
         
    Color:Grey
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UNJ600-GY-100PK
    • Color Grey
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Package Quantity 100
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Uniprise® Cat 6 grey information outlet, package of 100. Alternative part no. is CC0055236/100.
    • Material high-impact, flame retardant, thermoplastic
    • Guaranteed to meet Category 6 specifications
    • Uses the universal wiring labels that uses both T568A and T568B wiring