CommScope Uniprise UNP510-24P Uniprise® Category 5e Patch Panel | Graybar Store
CommScope Uniprise - Uniprise® Category 5e Patch Panel - UNP510-24P
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 5e Patch Panel

    Manufacturer: CommScope Uniprise
    Manufacturer #: UNP510-24P
    SKU: 25075637
    $148.71
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UNP510-24P
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® 24-port Cat 5e patch panel, 1 RU.
    • Alternative Manufacturer Part No.: CC0057539/1
    • Panel Dimensions: 19W x 1.75H x 1.75D in
    • Panel Features: Standard