CommScope Uniprise UC1DDD2-08F007 Uniprise® Category 5e Patch Cords, 7 FT, White | Graybar Store
CommScope Uniprise - Uniprise® Category 5e Patch Cords, 7 FT, White - UC1DDD2-08F007
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 5e Patch Cords, 7 FT, White

    Manufacturer: CommScope Uniprise
    Manufacturer #: UC1DDD2-08F007
    SKU: 25089132
    $6.86
    Checking Pricing
         
    Color:White
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UC1DDD2-08F007
    • Color White
    • Category Cat 5e
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® Cat 5e white patch cord- 7 ft.
    • Maintains Uniprise channel performance
    • Narrow boot strain relief
    • High Performance
    • 24 AWG conductors
    • Anti-snagging