CommScope Uniprise UC1DDD2-08F010 Uniprise® Category 5e Patch Cords, 10 FT, White | Graybar Store
CommScope Uniprise - Uniprise® Category 5e Patch Cords, 10 FT, White - UC1DDD2-08F010
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 5e Patch Cords, 10 FT, White

    Manufacturer: CommScope Uniprise
    Manufacturer #: UC1DDD2-08F010
    SKU: 25089133
    $7.96
    Checking Pricing
         
    Color:White
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UC1DDD2-08F010
    • Color White
    • Category Cat 5e
    • Length (Feet) 10.0
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® Cat 5e white patch cord- 10 ft.
    • Maintains Uniprise channel performance
    • Narrow boot strain relief
    • High Performance
    • 24 AWG conductors
    • Anti-snagging