CommScope Uniprise UNJ500-GY Uniprise® Category 5e Information Outlet | Graybar Store
CommScope Uniprise - Uniprise® Category 5e Information Outlet - UNJ500-GY
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 5e Information Outlet

    Manufacturer: CommScope Uniprise
    Manufacturer #: UNJ500-GY
    SKU: 22117576
    $7.27
    Checking Pricing
         
    Color:Grey
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UNJ500-GY
    • Color Grey
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Uniprise® Cat 5e gray information outlet. Alternative part no. is CC0020586/1.
    • Material high-impact, flame retardant, thermoplastic
    • Category 5e compliant
    • Uses the universal wiring labels that uses both T568A and T568B wiring