CommScope Uniprise UNJ500-BK Uniprise® Category 5e Information Outlet | Graybar Store
CommScope Uniprise - Uniprise® Category 5e Information Outlet - UNJ500-BK
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 5e Information Outlet

    Manufacturer: CommScope Uniprise
    Manufacturer #: UNJ500-BK
    SKU: 22117570
    $7.27
    Checking Pricing
         
    Color:Black
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UNJ500-BK
    • Color Black
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin IE - Ireland
    Product Overview:
    Uniprise® Cat 5e black information outlet. Alternative part no. is CC0020511/1.
    • Material high-impact, flame retardant, thermoplastic
    • Category 5e compliant
    • Uses the universal wiring labels that uses both T568A and T568B wiring