Phoenix Contact 2320241 Uninterruptible Power Supply With Mounted Universal DIN Rail Adapter | Graybar Store
Phoenix Contact - Uninterruptible Power Supply With Mounted Universal DIN Rail Adapter - 2320241
+ / - Hover over image to Zoom
Other Views

    Uninterruptible Power Supply With Mounted Universal DIN Rail Adapter

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320241
    SKU: 25415207
    $859.00
    Checking Pricing
         
    Input Amperage:51.9 (Maximum) A; 6.9
    Input Voltage:24 V DC
    Width (mm):47 mm
    Output Amperage:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320241
    • Input Amperage 51.9 (Maximum) A; 6.9
    • Input Voltage 24 V DC
    • Output Amperage 40 A
    • Width (mm) 47 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Uninterruptible Power Supply With Mounted Universal DIN Rail Adapter, Input Voltage: 24 V DC, Output Amerage: 40 A, Input Amperage: 51.9 (Maximum) A; 6.9 (Charging) A, Width (mm): 47 mm