Phoenix Contact 2320212 Uninterruptible Power Supply With IQ Technology For DIN Rail Mounting | Graybar Store
Phoenix Contact - Uninterruptible Power Supply With IQ Technology For DIN Rail Mounting - 2320212
+ / - Hover over image to Zoom
Other Views

    Uninterruptible Power Supply With IQ Technology For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320212
    SKU: 25415206
    $344.44
    Checking Pricing
         
    Input Amperage:1.8 (Charging) A; 9.4
    Input Voltage:24 V DC
    Width (mm):35 mm
    Output Amperage:5:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320212
    • Input Amperage 1.8 (Charging) A; 9.4
    • Input Voltage 24 V DC
    • Output Amperage 5:00 AM
    • Width (mm) 35 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Uninterruptible Power Supply With IQ Technology For DIN Rail Mounting, Input Voltage: 24 V DC, Output Amerage: 5 A, Input Amperage: 1.8 (Charging) A; 9.4 (Maximum) A, Width (mm): 35 mm