Phoenix Contact 2320238 Uninterruptible Power Supply With IQ Technology For DIN Rail Mounting | Graybar Store
Phoenix Contact - Uninterruptible Power Supply With IQ Technology For DIN Rail Mounting - 2320238
+ / - Hover over image to Zoom
Other Views

    Uninterruptible Power Supply With IQ Technology For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320238
    SKU: 25406947
    $455.07
    Checking Pricing
         
    Input Amperage:32.9 (Maximum) A; 6.9
    Input Voltage:24 V DC
    Width (mm):40 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320238
    • Input Amperage 32.9 (Maximum) A; 6.9
    • Input Voltage 24 V DC
    • Output Amperage 20 A
    • Width (mm) 40 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Uninterruptible Power Supply With IQ Technology For DIN Rail Mounting, Input Voltage: 24 V DC, Output Amerage: 20 A, Input Amperage: 32.9 (Maximum) A; 6.9 (Charging) A, Width (mm): 40 mm