Phoenix Contact 2868703 Uninterruptible Power Supply With Integrated Battery Module | Graybar Store
Phoenix Contact - Uninterruptible Power Supply With Integrated Battery Module - 2868703
+ / - Hover over image to Zoom
Other Views

    Uninterruptible Power Supply With Integrated Battery Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2868703
    SKU: 25619833
    $361.67
    Checking Pricing
         
    Input Amperage:4.7 A
    Input Voltage:24 V DC
    Width (mm):108 mm
    Output Amperage:3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2868703
    • Input Amperage 4.7 A
    • Input Voltage 24 V DC
    • Output Amperage 3 A
    • Width (mm) 108 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Uninterruptible Power Supply With Integrated Battery Module, Input Voltage: 24 V DC, Output Amerage: 3 A, Input Amperage: 4.7 A, Width (mm): 108 mm