Phoenix Contact 2866417 Uninterruptible Power Supply Unit | Graybar Store
Phoenix Contact - Uninterruptible Power Supply Unit - 2866417
+ / - Hover over image to Zoom
Other Views

    Uninterruptible Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866417
    SKU: 25172758
    $204.33
    Checking Pricing
         
    Input Voltage:24 V DC
    Width (mm):52 mm
    Output Amperage:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866417
    • Input Voltage 24 V DC
    • Output Amperage 15 A
    • Width (mm) 52 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Uninterruptible Power Supply Unit, Input Voltage: 24 V DC, Output Amerage: 15 A, Width (mm): 52 mm